Shop All Gas Analyzers
Jb Industries
Leak Detector, Refrigerant, 6V
Mfr # LD-3000
Zoro # G1796949
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFC, HFC, HFO, HCFC Refrigerants and Gas
- Type Refrigerant
- Voltage 6V
- Lamp No
- Compatible With CFC, HFC, HFO and HCFC Refrigerants
Product Information
- Brand Jb Industries
- MFR # LD-3000
- Zoro # G1796949
- UPC # 684520321205
- Country of Origin United States
- Category Gas Analyzers
Details
Item | Leak Detector |
For Use With | CFC, HFC, HFO, HCFC Refrigerants and Gas |
Type | Refrigerant |
Voltage | 6V |
Lamp | No |
Compatible With | CFC, HFC, HFO and HCFC Refrigerants |
Features | 10 yr Sensor Life |
Sensitivity Level | 3 |
Typical Application | Refrigerant Leak Detection |
Function | Leak Detection |
Design | Neoprene Grip, Rugged Carry Case |
Sensitivity per Year | 0.10 oz/yr CFCs, HCFCs, and HFCs |
Application | Leak Detection |
Carton Quantity | 1 |
Description
Leak Detector, Refrigerant, 3 Sensitivity Level, 0.10 oz/yr CFCs, HCFCs, and HFCs, For Use With CFC, HFC, HFO, HCFC Refrigerants and Gas, Voltage 6V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Replacement Thermometer, 59F ASTM (ACC059F)
- ZORO SELECT High Temp Bead Probe, Type K, -58 to 572 (4JPN9)
- ZORO SELECT Static Control Wrist Strap, Adjustable (4ECV8)
- TAYLOR PRECISION PRODUCTS 13.25" Wind Chill/Heat Index Thermometer and Hygrometer (6751)
- TRIPLETT CO Detector, 14 F to 140 F, LCD (GSM400)
- REED INSTRUMENTS Carbon Monoxide Monitor, Desktop (R9450)
- YELLOW JACKET Leak Detector, Refrigerant, Battery (69354)
- EXTECH Carbon Monoxide/Carbon Dioxide IAQ Meter (CO260)
- KLEIN TOOLS Carbon Monoxide Detector with Carry Pouch and Batteries (ET110)
- EXTECH CO2, Humidity, Temp Datalogger, 4000ppm CO2 (SD800)
- EXTECH PORTABLE INDOOR AIR CO2 METER (CO250)
- Jb Industries Gas Analyzers