Shop All Manifold Gauge Set Accessories
Jb Industries
High Side Pressure Gauge, 3-1/8" Diameter
Mfr # M2-605
Zoro # G1796991
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/8 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Red
- Gauge Type Non Liquid Filled
- Working Pressure 0 to 800 psi
Product Information
- Brand Jb Industries
- MFR # M2-605
- Zoro # G1796991
- UPC # 684520321175
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Connection Size | 1/4 in Female Quick Coupler |
Details
Item | Replacement High Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Red |
Gauge Type | Non Liquid Filled |
Working Pressure | 0 to 800 psi |
Gauge Accuracy | +/-1.00% |
For Use With | R-290, R-32, R-600A |
Description
Replacement High Side Pressure Gauge, Diameter 3 1/8 in, Working Pressure 0 to 800 psi, Connection Size 1/4 in Female Quick Coupler, Color Red, Gauge Type Non Liquid Filled, Gauge Accuracy +/-1.00 Percent, For Use With R-290, R-32, R-600A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Curtain Splash (9051154-12)
- ROBERTSHAW Combination Gas Valve Non Regulatored (700-505)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH4110U2005/U)
- 3M CUNO Wrench (F/Cfs22 Filter) (6890033P)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-820)
- JB INDUSTRIES Low Side Hose, Low Loss, 60 In, Blue (CLS-60B)
- JB INDUSTRIES Gauge, 4 In Dia., Low Side, Blue, 400 psi (M2-400)
- JB INDUSTRIES Low Side Pressure Gauge, 3-1/8" Diameter (M2-600)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-134A, R-404A (QC-G856)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS-72)
- YELLOW JACKET Gauge Boots, 2-1/2 In Dia, PR (49090)
- Jb Industries Manifold Gauge Set Accessories