Shop All Manifold Gauge Set Accessories
Jb Industries
High Side Hose, Low Loss, 72 In, Red
Mfr # CLS-72R
Zoro # G2776794
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Application Sealed Connection Between Manifold Guage Set and System
- Color Red
- Angle 30 Degrees
- Working Pressure 800 psi
Product Information
- Brand Jb Industries
- MFR # CLS-72R
- Zoro # G2776794
- UPC # 684520131293
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 72 in |
Connection Size | 1/4 in Female |
Details
Item | Charging/Vacuum Hose, Low Loss Fitting |
Application | Sealed Connection Between Manifold Guage Set and System |
Color | Red |
Angle | 30 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
For Use With | Refrigerant Manifold Gauge Sets |
Hose Material | Kevlar/Rubber |
Fitting Material | Brass |
Burst Pressure | 4,000 psi |
Standards | UL Recognized |
Description
Charging/Vacuum Hose, Low Loss Fitting, Connection Size 1/4 in Female, 30 Degrees Angle, Number of Hoses 1, Length 72 in, Color Red, Hose Material Kevlar/Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 20171701 Drain Trap (20171701)
- COXREELS 7474-4-R - EZ-Coil Rotary Damper, Torque Range: 30-45 IN-LBS (7474-4-R)
- PENTAIR EQUIPMENT PROTECTION Hoffman Replacement Filters for HF05 Filter Fans IP54- Pack of 6 (89134424R)
- MCDONNELL & MILLER Level Control Switch (194-7B)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS-72)
- JB INDUSTRIES Gauge, Red LED, For R-22, R-404A, R-410A (M2-825L)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-895)
- JB INDUSTRIES Cover seal older style (PR-217)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-404A, R-410A (QC-G825)
- JB INDUSTRIES Charging/Vacuum Hose, Low Loss, 60 In, Yel (CLS-60Y)
- MILTON INDUSTRIES Male Brass Hose End 3/8"Id HoseX1/4"Npt (MILS602)
- Jb Industries Manifold Gauge Set Accessories