Shop All Manifold Gauge Set Accessories
Jb Industries
Gauge, 4 In Dia., High Side, Red, 800 psi
Mfr # M2-405
Zoro # G4292145
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Glow-in-the-Dark, Red
- Gauge Type Non Liquid Filled
- Working Pressure 0 to 800 psi
Product Information
- Brand Jb Industries
- MFR # M2-405
- Zoro # G4292145
- UPC # 684520334991
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 4 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement High Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Glow-in-the-Dark, Red |
Gauge Type | Non Liquid Filled |
Working Pressure | 0 to 800 psi |
Gauge Accuracy | +/-1.00% |
For Use With | R-134A, R-22, R-404A, R-410A |
Description
Replacement High Side Pressure Gauge, Diameter 4 in, Working Pressure 0 to 800 psi, Connection Size 1/8 in (M)NPT, Color Glow-in-the-Dark, Red, Gauge Type Non Liquid Filled, Gauge Accuracy +/-1.00 Percent, For Use With R-134A, R-22, R-404A, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Element, 2500W, 240V, Large Dia. (PS10241-003-04-A)
- OEMTOOLS 24" Outdoor Oscillating Wall Mount Fan (OEM24893)
- DEFLECTO Magnetic 5" x 12" Vent Covers, Pack/3 (MVCX512)
- RAYPAK Pressure Switch (006737F)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS5-60)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-895)
- JB INDUSTRIES Gauge, Blue LED, For R-22, R-404A, R-410A (M2-820L)
- JB INDUSTRIES 3/8IN replacment O-ring 10 pack, PK10 (P90012)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-890)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (33116N)
- YELLOW JACKET Charging/Vacuum Hose, 48 In, Yellow (21048)
- Jb Industries Manifold Gauge Set Accessories