Shop All Vacuum Pumps
Jb Industries
Flexible Metal Line, with Fitting
Mfr # D10436
Zoro # G0552365
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vacuum Pumps for Evacuations Procedures
- Size 1/4 in X 36 in
- Application Used in Conjunction with Vacuum Pump for Evacuations
- Material Stainless Steel
- Includes 45 Degree Fitting on One End
Product Information
- Brand Jb Industries
- MFR # D10436
- Zoro # G0552365
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Size | 1/4 in X 36 in |
Details
Item | Flexible Metal Hose |
For Use With | Vacuum Pumps for Evacuations Procedures |
Application | Used in Conjunction with Vacuum Pump for Evacuations |
Material | Stainless Steel |
Includes | 45 Degree Fitting on One End |
Description
Flexible Metal Hose, Size 1/4 in X 36 in, Stainless Steel Material, Used in Conjunction with Vacuum Pump for Evacuations, For Use With Vacuum Pumps for Evacuations Procedures, Includes 45 Degree Fitting on One End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE HOME PROD GRILLE BASEBOARD REGISTER 12X6 (AB3BRWH126)
- K-TOOL INTERNATIONAL Misting Fan Attachment (KTI77745)
- RHEEM 70-24206-01 Induced Draft (70-24206-0)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961205DN)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 6.0 cfm, 6 ft. (DV-6E)
- JB INDUSTRIES Micron Superheat Test Unit (DV-29)
- JB INDUSTRIES Vacuum Pump Oil Caddy (DV-T1)
- JB INDUSTRIES Platinum® 1.5 CFM Vacuum Pump (DV-42N)
- JB INDUSTRIES Vacuum Pump Oil, Black Gold, 1 Gal (DVO-24)
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm (DV-200N-250SP)
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 13.0 cfm, 115/230V (VCB-20)
- Jb Industries Vacuum Pumps