Shop All Torque Wrench Accessories
Jb Industries
Eccentric Cone, Steel
Mfr # T30600
Zoro # G9975122
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Tubing O.D. (In.) 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
- Application Prevents Over-Torquing
- Tool Length 8 3/4 in
- Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
- Tool Weight 4.25 lb
Product Information
- Brand Jb Industries
- MFR # T30600
- Zoro # G9975122
- UPC # 684520338982
- Country of Origin China
- Category Torque Wrench Accessories
Dimensions
Tool Length | 8 3/4 in |
Compatible Tube Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Tool Width | 9 63/100 in |
Number of Sizes | 7 |
Tool Height | 2 in |
Details
Item | Eccentric Cone |
Capacity Tubing O.D. (In.) | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Application | Prevents Over-Torquing |
Tool Weight | 4.25 lb |
Flare Type | Single 45 Degree |
Maximum Wall Thickness | 0.065 in |
Material Application | Copper |
Product Type | Ratcheting Flare Tool |
Cone Type | Eccentric |
Description
Eccentric Cone, Product Type Ratcheting Flare Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Material Application Copper, Flare Type Single 45 Degree, Maximum Wall Thickness 0.065 in, Cone Type Eccentric, Number of Sizes 7, Tool Height 2 in, Tool Length 8 3/4 in, Tool Width 9 63/100 in, Tool Weight 4.25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Band Saw, 9" x 16" Rectangle, 9" Round, 9 in Square, 230V AC V, 1.5 hp HP (499F31)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000029B)
- HHIP 12" D1-6 3-Jaw Camlock Lathe Chuck (3900-4615)
- TEKTON 1/2 Inch Drive x 12 Inch Swivel-Head Quick-Release Ratchet (1492)
- STURTEVANT RICHMONT Combination Adjust Release Tool, 5/16in (819117)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC59)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7218-36)
- CDI CDI Torque Wrench Head, Open End, J, 11/16 In (TCQJO22A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/8" (TCQXO36A)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- WILLIAMS Torque Wrench Head, 3/4 Inch, 15 Deg Offset Box End (QYX24A)
- Jb Industries Torque Wrenches