Shop All AC & Refrigeration Accessories
Jb Industries
Digital Micron Gauge With Case, LCD
Mfr # DV-24N
Zoro # G1327426
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Includes Protective Carrying Case
- Power Supply 9V Battery
- Measuring Range 10 to 100,000 Microns
- Ambient Operating Range (F) 32 to 120
Product Information
- Brand Jb Industries
- MFR # DV-24N
- Zoro # G1327426
- UPC # 684520107557
- Country of Origin China
- Category AC & Refrigeration Accessories
Details
Type | Digital |
Includes | Protective Carrying Case |
Item | Micron Gauge |
Power Supply | 9V Battery |
Measuring Range | 10 to 100,000 Microns |
Ambient Operating Range (F) | 32 to 120 |
Display | LCD |
Connection | 1/4 in Swivel Flare |
Description
Micron Gauge, Digital, Measuring Range 10 to 100,000 Microns, Ambient Operating Range (F) 32 to 120, Connection 1/4 in Swivel Flare, Display LCD, Power Supply 9V Battery, Includes Protective Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Kwik-Coupler (18C)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 15 3/4Sq (3HHL5)
- BROAN Blower Assembly (97009796)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 1 1/2 hp (7AD41)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., PK12 (SHLD-U12)
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 3 In. (SHLD-3-DRIVER)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., PK50 (SHLD-U50)
- JB INDUSTRIES Vacuum Gauge, Wireless, 1/4" Female (SH-35N)
- JB INDUSTRIES Nitrogen Purging Adapter For ACR Pipe (BRZ-1000)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-22, PK4 (SHLD-G4)
- STREAMLINE Refrigerant Line Set, 3/8, 5/8, 50 Ft (61020500B6)
- Jb Industries AC & Refrigeration Accessories