Shop All Manifold Gauge Set Accessories
Jb Industries
Coupler
Mfr # QC-208
Zoro # G611057575
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Size 1/2 in
- Weight 1 lb
- Body Material Solid Brass
- Overall Width 2.25 in
- Hose Fitting Size 3/8 in
Product Information
- Brand Jb Industries
- MFR # QC-208
- Zoro # G611057575
- UPC # 684520323704
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Body Size | 1/2 in |
Overall Width | 2.25 in |
Hose Fitting Size | 3/8 in |
Side 2 Connection Size | 3/8 in |
Overall Height | 4.5 in |
Overall Length | 3.25 in |
Details
Weight | 1 lb |
Body Material | Solid Brass |
For Use With | Vacuum Pump |
Description
Side 2 Connection Size 3/8 in, Weight 1 lb, Body Material Solid Brass, Hose Fitting Size 3/8 in, Body Size 1/2 in, Overall Length 3.25 in, Overall Width 2.25 in, Overall Height 4.5 in, For Use With Vacuum Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC Limit Switch, 140 deg. F, One Time (PE-09-8140)
- DAYTON Guard Mounted Exhaust Fan, Blade 36" Dia. (484X59)
- DAYTON Balancing Damper, Round, 10 In, Diameter (2TFX9)
- IMPERIAL Ball Valve Hose Set, 6 In, Red, Yellow, Blue (800-MBS)
- JB INDUSTRIES Quick Coupler, 5/16 In M x 1/4 F, 0 Deg (A31665)
- JB INDUSTRIES Charging/Vacuum Hose, 72 In, Black (CLB-72)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 350 psi (M2-870)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS5-60)
- JB INDUSTRIES Base W/Feet new Style (PR-62)
- JB INDUSTRIES Manifold Hose Set, 60" L, 3 Hoses (CCLE-60)
- JB INDUSTRIES Gauge, Blue LED, For R-22, R-404A, R-410A (M2-820L)
- Jb Industries Manifold Gauge Set Accessories