Shop All Combustible Gas Detectors
Jb Industries
Combustible Gas Detector, Alarm
Mfr # LDC-4000
Zoro # G4037358
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Acetone, Acetylene, Butane, Ethane, Gasoline, Isobutene, Methanol, Natural Gas, Propane
- Standards CE Certified
- Battery (4) AA
- Measuring Range Greater Than 5 ppm (Methane)
- Includes Carrying Case
Product Information
- Brand Jb Industries
- MFR # LDC-4000
- Zoro # G4037358
- UPC # 684520340008
- Country of Origin United States
- Category Combustible Gas Detectors
Dimensions
Manufacturers Warranty Length | 2 yr |
Height | 16 1/2 in |
Width | 4 in |
Depth | 3 in |
Overall Width | 17 in |
Overall Height | 14 in |
Battery Size | AA |
Probe Length | 17 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 3 in |
Description
Combustible Gas Detector, Calibration Certificate Type Not Certified, Features Automatic Calibration, Low Battery Indicator, Gases Detected Acetone, Acetylene, Ammonia, Butane, Ethane, Ethanol, Gasoline, Isobutane, Methane, Propane, Includes Carrying Case, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -4 Degrees F, PPM Accuracy 5 ppm (Methane), PPM Detection Range 5 ppm (Methane), Probe Length 17 in, Overall Height 14 in, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU22)
- POMONA FLUKE TEST ADAPTER, 063 SOCKET BLACK BULK 35620 (3562-0#)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 250VAC (HBLT2321)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242F260#)
- GENERAL TOOLS Combustible Gas Detector, 20-1/2" H (NGD269)
- SENSIT Combustible Gas Detector (909-00000-A)
- EXTECH Combustible Gas Detector, Flex Gooseneck (EZ40)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108652)
- HONEYWELL Cradle Charger, GasAlertMicro 5 Series (M5-C01)
- UEI TEST INSTRUMENTS NIST Certified Combustible Gas Leak Detector, 9V Battery (CD100A-N)
- GENERAL TOOLS Combustible Gas Detector, Instrinsic Safe (CGD900)
- Jb Industries Combustible Gas Detectors