Shop All Manifold Gauge Set Accessories
Jb Industries
Charging/Vacuum Hose, 60 In, Yellow
Mfr # CL6-60Y
Zoro # G0412721
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Application Charging
- Color Yellow
- Angle 0 Degrees
- Working Pressure 600 psi
Product Information
- Brand Jb Industries
- MFR # CL6-60Y
- Zoro # G0412721
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 3/8 in Female |
Details
Item | Charging/Vacuum Hose |
Application | Charging |
Color | Yellow |
Angle | 0 Degrees |
Working Pressure | 600 psi |
Number of Hoses | 1 |
Fitting Material | Brass |
Hose Material | Kevlar/Rubber |
For Use With | Refrigerant Charging and Evacuation |
Burst Pressure | 3,000 psi |
Includes | Seal Gasket |
Standards | UL Recognized |
Description
Charging/Vacuum Hose, Connection Size 3/8 in Female, 0 Degrees Angle, Number of Hoses 1, Length 60 in, Color Yellow, Hose Material Kevlar/Rubber, Fitting Material Brass, Working Pressure 600 psi, Burst Pressure 3,000 psi, For Use With Refrigerant Charging and Evacuation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-7A-1010-0011)
- ECONOMASTER Furnace Motor, 1/4 HP, 1075 rpm (EM3583)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK8)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- JB INDUSTRIES Cover Seal Newer style (PR-311)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-825)
- JB INDUSTRIES Gauge, Blue LED, For R-22, R-404A, R-410A (M2-820L)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx 5/16 In F, 0 Deg (A31656)
- JB INDUSTRIES Test Gauge, Blue, For R-22, R-134A, R-404A (QC-G851)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS-72)
- JB INDUSTRIES Liquid Charging Adapter, 1/4 In MxF, 0 Deg (LC-4)
- Jb Industries Manifold Gauge Set Accessories