Shop All Manifold Gauge Set Accessories
Jb Industries
Charging/Vacuum Hose, 60 In
Mfr # CCLE4-60
Zoro # G9975104
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Application HVAC
- Color Blue, Red, Yellow
- Angle 30 Degrees
- Working Pressure 800 psi
Product Information
- Brand Jb Industries
- MFR # CCLE4-60
- Zoro # G9975104
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | Black Hose 3/8 in Female x 3/8 in Female, Red/Yellow/Blue Hose 1/4 in Female x 1/4 in Female |
Details
Item | Manifold Hose Set |
Application | HVAC |
Color | Blue, Red, Yellow |
Angle | 30 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 4 |
Fitting Material | Brass |
Hose Material | Kevlar/Rubber |
Burst Pressure | 4,000 psi |
For Use With | Refrigerant Manifold Gauge Sets |
Features | Includes 3/8 Vacuum Hose |
Description
Manifold Hose Set, Connection Size Black Hose 3/8 in Female x 3/8 in Female, Red/Yellow/Blue Hose 1/4 in Female x 1/4 in Female, 30 Degrees Angle, Number of Hoses 4, Length 60 in, Color Blue, Red, Yellow, Hose Material Kevlar/Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Includes 3/8 Vacuum Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC Limit Switch, 90 deg. to 105 deg. F Auto (PE-09-1105)
- CHICAGO FAUCET Repair Kit Vb Chi For - Part# 892-202Kjknf (892-202KJKNF)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 10"W (A5120)
- DANFOSS Valve 5/8"Odf Nrv 16S Check Valve (020-1018)
- JB INDUSTRIES Cover Seal Newer style (PR-311)
- JB INDUSTRIES Gauge, 3-1/8In Dia, High Side, Camo, 800 psi (M2-925CM)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-895)
- JB INDUSTRIES Base W/Feet new Style (PR-62)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 350 psi (M2-870)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Camo, 500 psi (M2-924CM)
- PRO-SET Hose Core Depressor (HXD)
- Jb Industries Manifold Gauge Set Accessories