Shop All Manifold Gauge Sets
Jb Industries
Charging Manifold, Secure Seal Hose
Mfr # 22246
Zoro # G9975043
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-22, R-404, R-410A
- Number of Hoses 3
- Vacuum Port Size 1/4 in
- Hose Length 60 in
Product Information
- Brand Jb Industries
- MFR # 22246
- Zoro # G9975043
- UPC # 684520338654
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Hose Length | 60 in |
Details
Item | Charging Manifold |
Number of Valves | 2 |
Refrigerant Compatibility | R-22, R-404, R-410A |
Number of Hoses | 3 |
Gauges High Side Red | 0 to 600 |
Gauge Accuracy | +/-1.00% |
Includes | Kobra Secure Seal Hose Set |
Gauges Low Side Blue | -30 to 500 |
Material | Brass |
Features | Metal Handles, Low Loss Fittings, Revolving Hose Holders |
Type | Brass |
For Use With | AC Refrigeration Systems |
Description
Charging Manifold, Number of Valves 2, R-22, R-404, R-410A, Number of Hoses 3, 60 in, 0 to 600, -30 to 500, +/-1.00 Percent, 1/4 in, Brass, Metal Handles, Low Loss Fittings, Revolving Hose Holders, Includes Kobra Secure Seal Hose Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- BARNES & JONES Cage Unit (1972)
- ERIE Actuator, 120V, Norm Closed, Switch (AG13B02A)
- ARMSTRONG R101432-13 .60 Pressure Switch (R101432-13)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22231)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-5-410A)
- JB INDUSTRIES Manifold Gauge, 4-Valve (25233)
- JB INDUSTRIES Manifold Gauge, 4-Valve (25708)
- JB INDUSTRIES Mini-Split Tool Kit, With 5/16in H/P Hose (MSKIT2)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 2 Valves (22233L)
- MASTERCOOL Manifold Gauge Set, Standard Couplers (89660-UV)
- Jb Industries Manifold Gauge Sets