Shop All Refrigeration Access Valves
Jb Industries
Cap Tube, .090 I.D. X .145 O.D. X 7 Ft
Mfr # TC-90-7
Zoro # G1497657
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.090 in ID x 0.145 in OD
- For Use With Refrigeration and Air conditioning Systems
- Outside Dia. 0.145 in
- Inside Dia. 0.09 in
- Length 7 ft
Product Information
- Brand Jb Industries
- MFR # TC-90-7
- Zoro # G1497657
- UPC # 684520390904
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.090 in ID x 0.145 in OD |
Outside Dia. | 0.145 in |
Inside Dia. | 0.09 in |
Length | 7 ft |
Details
Item | Capillary Tubing |
For Use With | Refrigeration and Air conditioning Systems |
Material | Copper |
Description
Capillary Tubing, Connection Size 0.090 in ID x 0.145 in OD, Inside Dia. 0.09 in, Outside Dia. 0.145 in, Length 7 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Filter, Water - Sr-X, Steamers (9797-00)
- AIR HANDLER 8x20x1 Synthetic Pleated Air Filter, MERV 7 (21C064)
- DECOR GRATES Floor Register, 5.5 X 13.5, Bright Brass, Brass (SPH412)
- PACKARD Draft Inducer, 230V, Metal, 10 in H. (66254)
- JB INDUSTRIES Cap Tube, .100 I.D. X .156 O.D. X 10 Ft (TC-100-10)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 0 Deg (33112N)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31011)
- JB INDUSTRIES 1/4" Access Valve Swaged T, Brass/Copper (A31344)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31452)
- JB INDUSTRIES Cap Tube, .064 I.D. X .125 O.D. X 10 Ft (TC-64-10)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31142)
- Jb Industries AC & Refrigeration Valves