Shop All Refrigeration Access Valves
Jb Industries
Cap Tube, .085 I.D. X .145 O.D. X 9 Ft
Mfr # TC-85-9
Zoro # G3095172
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.085 in ID x 0.145 in OD
- For Use With Refrigeration and Air conditioning Systems
- Outside Dia. 0.145 in
- Inside Dia. 0.086 in
- Length 9 ft
Product Information
- Brand Jb Industries
- MFR # TC-85-9
- Zoro # G3095172
- UPC # 684520390850
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.085 in ID x 0.145 in OD |
Outside Dia. | 0.145 in |
Inside Dia. | 0.086 in |
Length | 9 ft |
Details
Item | Capillary Tubing |
For Use With | Refrigeration and Air conditioning Systems |
Material | Copper |
Description
Capillary Tubing, Connection Size 0.085 in ID x 0.145 in OD, Inside Dia. 0.086 in, Outside Dia. 0.145 in, Length 9 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x27x1 Synthetic Pleated Air Filter, MERV 7 (21C060)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD02)
- SUPERCOOL Power Jet Aerosol Refill, 15 Oz. (27392)
- AMERICAN LOUVER/PLASTICADE American Louver Acrylic Eggcrate Core Panel, White, 24" x 48", 2 Pack (14-2448-2PK)
- JB INDUSTRIES Cap Tube, .049 I.D. X .099 O.D. X 11 Ft (TC-49-11)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32702)
- JB INDUSTRIES Cap Tube, .090 I.D. X .145 O.D. X 7 Ft (TC-90-7)
- JB INDUSTRIES 1/4" Access Valve Swaged Tee, PK3 (A31338)
- JB INDUSTRIES Depressor For Hose & Coup, PK5 (P90513)
- JB INDUSTRIES 1/4" Quick Coupler Access Tee (A34000)
- SUPCO Tee Fitting, SF9611 (SF9611)
- Jb Industries AC & Refrigeration Valves