Shop All Refrigeration Access Valves
Jb Industries
Cap Tube, .075 I.D. X .125 O.D. X 9 Ft
Mfr # TC-75-9
Zoro # G0640053
original price:
$17.09
5% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.075 in ID x 0.125 in OD
- For Use With Refrigeration and Air conditioning Systems
- Outside Dia. 0.125 in
- Inside Dia. 0.075 in
- Length 9 ft
Product Information
- Brand Jb Industries
- MFR # TC-75-9
- Zoro # G0640053
- UPC # 684520390751
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.075 in ID x 0.125 in OD |
Outside Dia. | 0.125 in |
Inside Dia. | 0.075 in |
Length | 9 ft |
Details
Item | Capillary Tubing |
For Use With | Refrigeration and Air conditioning Systems |
Material | Copper |
Description
Capillary Tubing, Connection Size 0.075 in ID x 0.125 in OD, Inside Dia. 0.075 in, Outside Dia. 0.125 in, Length 9 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 19-194 Silicone Seam Roller 4" (19-194)
- RINNAI RX Series Outdoor Versa Vent Cap (RXOVC)
- TRUAIRE Truaire C17024X12 290 Fixed Bar Return Air Filter Grille 24 x 12 in. (4021952)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 8 15/16 in W, 15 21/64 in L (BGASPN06)
- JB INDUSTRIES Line Piercing Saddle Valve, 1/2" OD, PK3 (A32908)
- JB INDUSTRIES 1/4IN Aluminum 2-Vavle Zepplin (24425)
- JB INDUSTRIES Cap Tube, .026 I.D. X .072 O.D. X 16 Ft (TC-26-16)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31006-G)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31011)
- JB INDUSTRIES Depressor For Hose & Coup, PK5 (P90513)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 0 Deg (33112N)
- Jb Industries Refrigeration Access Valves