Shop All Refrigeration Access Valves
Jb Industries
Cap Tube, .055 I.D. X .125 O.D. X 11 Ft
Mfr # TC-55-11
Zoro # G1151044
original price:
$22.89
7% off
new price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.055 in ID x 0.125 in OD
- For Use With Refrigeration and Air conditioning Systems
- Outside Dia. 0.125 in
- Inside Dia. 0.055 in
- Length 11 ft
Product Information
- Brand Jb Industries
- MFR # TC-55-11
- Zoro # G1151044
- UPC # 684520390577
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.055 in ID x 0.125 in OD |
Outside Dia. | 0.125 in |
Inside Dia. | 0.055 in |
Length | 11 ft |
Details
Item | Capillary Tubing |
For Use With | Refrigeration and Air conditioning Systems |
Material | Copper |
Description
Capillary Tubing, Connection Size 0.055 in ID x 0.125 in OD, Inside Dia. 0.055 in, Outside Dia. 0.125 in, Length 11 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Reducer, 14 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040025920)
- LASKO WALLMOUNT FAN OSC 18 in. W (M18950)
- PORTACOOL Portable evaporative Cooler, 22,500 cfm, 5625 sq. ft, 65 gal (PACJS2701A1)
- TEMPCO Screw Plug Immersion Heater, 29 In. D (TSP02210)
- JB INDUSTRIES 1/4" SAE Cap w/ Gasket, PK5 (A31992)
- JB INDUSTRIES 1/4 in SAE Cap w/ Gasket, Connection Size 1/4 in, 10 Pack (A31985)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31454)
- JB INDUSTRIES Valve Core, PK5 (A31999-G)
- JB INDUSTRIES EVACUATION/RECOVERY TOOL (A32100)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31011)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31008)
- Jb Industries Refrigeration Access Valves