Shop All Refrigeration Access Valves
Jb Industries
Cap Tube, .031 I.D. X .083 O.D. X 12 Ft
Mfr # TC-31-12
Zoro # G0900103
original price:
$18.49
7% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.031 in ID x 0.083 in OD
- For Use With Refrigeration and Air conditioning Systems
- Outside Dia. 0.083 in
- Inside Dia. 0.031 in
- Length 12 ft
Product Information
- Brand Jb Industries
- MFR # TC-31-12
- Zoro # G0900103
- UPC # 684520390317
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.031 in ID x 0.083 in OD |
Outside Dia. | 0.083 in |
Inside Dia. | 0.031 in |
Length | 12 ft |
Details
Item | Capillary Tubing |
For Use With | Refrigeration and Air conditioning Systems |
Material | Copper |
Features | Short Coils are Boxed With Application Charts |
Description
Capillary Tubing, Connection Size 0.031 in ID x 0.083 in OD, Inside Dia. 0.031 in, Outside Dia. 0.083 in, Length 12 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Fan Blade 4, 18" dia., 23 deg., 1/2", CW (S1-026-31136-000)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 3 1/4 In (B631-325S CCW)
- DR INFRARED HEATER Carbon Infrared Indoor/Outdoor Patio Heater, Wall or Ceiling Mount, 1500W, Black (DR-222)
- WHITE-RODGERS 1F80-0261 24V/Millivolt Single (1F80-0261)
- JB INDUSTRIES Swivel Cylinder Valve, (CV-20006)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg (QC-E4)
- JB INDUSTRIES 1/4" Access Valve Union, PK5 (A31482-G)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31727)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31200-G)
- JB INDUSTRIES 1/4" Access Valve Swaged Tee, PK3 (A31338)
- JB INDUSTRIES Cap Tube, .055 I.D. X .125 O.D. X 11 Ft (TC-55-11)
- Jb Industries Refrigeration Access Valves