Shop All Ball Valves
Jb Industries
Ball Valve Adapter Hose Set, 1/4" Female
Mfr # CCLBV-60
Zoro # G9341733
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" Female
- Color Black, Blue, Red, Yellow
- Length 16 in
- Burst Pressure 4,000 psi
- Fitting Material Brass
Product Information
- Brand Jb Industries
- MFR # CCLBV-60
- Zoro # G9341733
- UPC # 684520177604
- Country of Origin United States
- Category Ball Valves
Dimensions
Connection Size | 1/4" Female |
Length | 16 in |
Details
Color | Black, Blue, Red, Yellow |
Burst Pressure | 4,000 psi |
Fitting Material | Brass |
Working Pressure | 800 psi |
Features | Turn Lever Style Ball Valve At One End, Maximum Flow with Machined Depressor |
For Use With | Refrigerant Manifold Gauge Sets |
Number of Hoses | 4 |
Angle | 0 Degrees |
Item | Ball Valve Adapter Hose Set |
Hose Material | Kevlar(R)/Rubber |
Connection Type | Female |
Description
Ball Valve Adapter Hose Set, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 3, Length 60 in, Color Black, Blue, Red, Yellow, Hose Material Kevlar(R)/Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Turn Lever Style Ball Valve At One End, Maximum Flow with Machined Depressor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK - ORB (8 F5OX-S)
- LEGEND VALVE 3/8" LONG TURN 90 ELBOW (450-132)
- KOHLER Assy Relaxing Handshower (1063057-VF)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 20 in H (555056-75)
- JB INDUSTRIES Mini Ball Valve, PK3 (MBV4-03)
- DIXON SS Ball Valve Full Port, LocKing, 1/2" (SSLBV50)
- GF PIPING SYSTEMS 3/4" FNPT Polypropylene Ball Valve Inline True Union (167546333)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (32J031)
- MILWAUKEE VALVE 1" Sweat Brass Ball Valve Inline (1" BA-485BMS)
- APOLLO VALVES 1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (86B10324)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-46)
- Jb Industries Ball Valves