Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Union Tee, PK2
Mfr # A31202-G
Zoro # G7544494
product price: $26.25
/pk 2, $13.13/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 5/8 in OD x 5/8 in Slip Fit
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 5/8 in
- Includes 1 Cap and Valve Core Per Fitting
- Length 3 1/4 in
Product Information
- Brand Jb Industries
- MFR # A31202-G
- Zoro # G7544494
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 5/8 in OD x 5/8 in Slip Fit |
Outside Dia. | 5/8 in |
Length | 3 1/4 in |
Details
Item | 1/4" Access Valve Union Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Copper |
Connection Type | Slip |
Description
1/4 In. Access Valve Union Tee, Connection Size 5/8 in OD x 5/8 in Slip Fit, Outside Dia. 5/8 in, Length 3 1/4 in, Copper, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Heating Element (99270725)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC20558)
- BROAN Aluminum Filter (99010299)
- AMERICAN METAL FILTER 14 X 24 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101424)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31512)
- JB INDUSTRIES Quick Coupler, 1/4 In (F)NPT x 1/4 In (QC-S4B)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31434)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31852)
- JB INDUSTRIES 1/4" Access Valve with Flare Nut, PK3 (A31734)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31723)
- UNIWELD A Fitting Hose Coupling, Acetylene (HCC40)
- Jb Industries Refrigeration Access Valves