Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Tee, Brass/Copper
Mfr # A31144
Zoro # G3070435
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 7/8 in ODS
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 7/8"
- Includes 1 Cap and Valve Core Per Fitting
- Length 3 1/2 in
Product Information
- Brand Jb Industries
- MFR # A31144
- Zoro # G3070435
- UPC # 684520311442
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 7/8 in ODS |
Outside Dia. | 7/8" |
Length | 3 1/2 in |
Details
Item | 1/4" Access Valve Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Copper |
Description
1/4 In. Access Valve Tee, Connection Size 7/8 in ODS, Length 3 1/2 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm, Cord: 6 ft. (DV-200N-250)
- DAYTON Roof Cap, 4 in. Fits Duct Size, Aluminum (45PE70)
- BARNES & JONES Steam Trap Repair Kit (RK2015-3)
- DAYTON Std Duty Fan, 31,442 cfm, 208-230/460V (7AD51)
- JB INDUSTRIES EVACUATION/RECOVERY TOOL (A32100)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31140)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31727)
- JB INDUSTRIES Cap Gasket, 1/4, Hose&Coup, PK6 (P509)
- JB INDUSTRIES Cap Tube, .090 I.D. X .145 O.D. X 7 Ft (TC-90-7)
- JB INDUSTRIES Cap Tube, .044 I.D. X .109 O.D. X 12 Ft (TC-44-12)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31864)
- Jb Industries AC & Refrigeration Valves