Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Tee, Brass/Copper
Mfr # A31140
Zoro # G1290177
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 5/8 in ODS
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 5/8"
- Includes 1 Cap and Valve Core Per Fitting
- Length 2 1/2 in
Product Information
- Brand Jb Industries
- MFR # A31140
- Zoro # G1290177
- UPC # 684520311404
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 5/8 in ODS |
Outside Dia. | 5/8" |
Length | 2 1/2 in |
Details
Item | 1/4" Access Valve Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass/Copper |
Features | Extra depth slip fit braze cups provide simple installation |
Description
1/4 In. Access Valve Tee, Connection Size 5/8 in ODS, Length 2 1/2 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW DPFTAHEXM2AM-DAD BAYFTAHEXM2 American Standard Aftermarket Replacement Filter (DPFTAHEXM2AM=DAD)
- TOUGH GUY T Handle, 8 In (2VNA8)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 7 Qt 120V 500W (CP816)
- QMARK Trim Kit, Unit, For CDF Heaters (CDFTK)
- JB INDUSTRIES Cap Tube, .042 I.D. X .093 O.D. X 12 Ft (TC-42-12)
- JB INDUSTRIES 1/4" SAE Cap w/Gasket, PK10 (A31997)
- JB INDUSTRIES 1/4" Access Valve Coupler, Brass (A33004)
- JB INDUSTRIES Access Service Valve, 1/4 (A33000)
- JB INDUSTRIES Refrig Ball Valve, 3/8" ODF, 500 psi (V34200)
- JB INDUSTRIES Rapid Evacuation Kit, 3/8" Connection Sz (VL-100)
- JB INDUSTRIES Quick Coupler, 1/8 In (F)NPT x 1/4 In F (QC-S4A)
- Jb Industries Refrigeration Access Valves