Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Swaged T, Brass/Copper
Mfr # A31344
Zoro # G1202871
original price:
$19.05
20% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 7/8 in OD
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 7/8"
- Includes 1 Cap and Valve Core Per Fitting
- Length 3 1/2 in
Product Information
- Brand Jb Industries
- MFR # A31344
- Zoro # G1202871
- UPC # 684520313446
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 7/8 in OD |
Outside Dia. | 7/8" |
Length | 3 1/2 in |
Details
Item | 1/4" Access Valve Swaged Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Copper |
Description
1/4 In. Access Valve Swaged Tee, Connection Size 7/8 in OD, Length 3 1/2 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Mounting Frame, 21 In. W, 21 In. H (SMHTSSNW)
- BROAN Replacement Motor (99080176)
- ALL-FILTERS 20X30X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (20302.8 6PK)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 22.62, White, Steel (4JRT7)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31148)
- JB INDUSTRIES Cap Tube Cutting Tool (A10973)
- JB INDUSTRIES Valve Core Removal Tool (A32525SV)
- JB INDUSTRIES Quick Coupler, 1/4 In (F)NPT x 1/4 In (QC-S4B)
- JB INDUSTRIES Cap Tube, .049 I.D. X .099 O.D. X 11 Ft (TC-49-11)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31722)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31138)
- Jb Industries Refrigeration Access Valves