Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve, PK5
Mfr # A31720-G
Zoro # G4973132
product price: $12.29
/pk 5, $2.46/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/16 in ODS x 1/4 in or 3/8 in ODF
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 3/16 in
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
Product Information
- Brand Jb Industries
- MFR # A31720-G
- Zoro # G4973132
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/16 in ODS x 1/4 in or 3/8 in ODF |
Outside Dia. | 3/16 in |
Details
Item | 1/4" Access Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Description
1/4 In. Access Valve, Connection Size 3/16 in ODS x 1/4 in or 3/8 in ODF, Outside Dia. 3/16 in, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL STOPR Indoor Air Conditioner Cover, 21 in H x 30 in W 6 in D, Antique White Molded Plastic (1212-06)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K397)
- TEMPCO Heating Element (CRT10100)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31006-G)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31011)
- JB INDUSTRIES Valve Core Removal Tool (A32525N)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31144)
- JB INDUSTRIES 1/4" Access Valve 90, PK3 (A31494)
- JB INDUSTRIES Needle, With Gasket, 1-1/2 in. L (A32101)
- SUPCO Capillary Tube, .031 I.D. x 12 ft. (BC2)
- Jb Industries Refrigeration Access Valves