Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve, PK3
Mfr # A31722
Zoro # G3459757
product price: $8.95
/pk 3, $2.98/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in SAE M, 1/8 in ODS x 1/4 in ODF
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1/8"
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
Product Information
- Brand Jb Industries
- MFR # A31722
- Zoro # G3459757
- UPC # 684520317222
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in SAE M, 1/8 in ODS x 1/4 in ODF |
Outside Dia. | 1/8" |
Details
Item | 1/4" Access Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Connection Type | Flare |
Description
1/4 In. Access Valve, Connection Size 1/4 in SAE M, 1/8 in ODS x 1/4 in ODF, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170B)
- AAON Flame Sensor, Ignitor Combo (R30650)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC65)
- ALL-FILTERS 18X24X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (18241.11 4PK)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31005)
- JB INDUSTRIES Valve Core Removal Tool (A32525SVT)
- JB INDUSTRIES Cap Tube.036 I.D. X .087 O.D. X 12 Ft (TC-36-12)
- JB INDUSTRIES 1/4" Access Valve Swaged Tee, PK3 (A31338)
- JB INDUSTRIES Line Piercing Saddle Valve, 3/4" OD, PK2 (A32912)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32701)
- ZORO SELECT 1/4" Access Valve, PK6 (4PDH4)
- Jb Industries Refrigeration Access Valves