Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Extension Tube, PK5
Mfr # A31003-G
Zoro # G5143092
original price:
$36.19
15% off
new price: $30.75
/pk 5, $6.15/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/16 in OD x 1/8 in ID
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 3/16 in
- Inside Dia. 1/8 in
- Includes Cap And Valve Core
Product Information
- Brand Jb Industries
- MFR # A31003-G
- Zoro # G5143092
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/16 in OD x 1/8 in ID |
Outside Dia. | 3/16 in |
Inside Dia. | 1/8 in |
Length | 2 in |
Details
Item | 1/4" Access Valve Extension Tube |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | Cap And Valve Core |
Material | Copper |
Description
1/4 In. Access Valve Extension Tube, Connection Size 3/16 in OD x 1/8 in ID, Outside Dia. 3/16 in, Inside Dia. 1/8 in, Length 2 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Includes Cap And Valve Core, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Electric Water Feeder, Dip Switches, 24VAC (EWF024-1)
- HEIL QUAKER /ICP 1172616 Valve Rev W/Coil 24V (1172616)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA26D)
- FRIGIDAIRE Remote Control (5304476851)
- JB INDUSTRIES Line Piercing Saddle Valve, 1/4" OD, PK5 (A32904)
- JB INDUSTRIES Valve Core Removal Tool (A32525SVT)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg (33113N)
- JB INDUSTRIES 1/4" Access Valve Swaged Tee, PK3 (A31338)
- JB INDUSTRIES 1/4" Access Valve, PK5 (A31614)
- JB INDUSTRIES 1/4 in SAE Cap w/ Gasket, Connection Size 1/4 in, 10 Pack (A31985)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15725)
- Jb Industries AC & Refrigeration Valves