Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Extension Tube, PK3
Mfr # A31008
Zoro # G3274896
product price: $21.15
/pk 3, $7.05/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in OD
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1/2"
- Includes 1 Cap and Valve Core Per Fitting
- Length 2 in
Product Information
- Brand Jb Industries
- MFR # A31008
- Zoro # G3274896
- UPC # 684520310087
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/2 in OD |
Outside Dia. | 1/2" |
Length | 2 in |
Details
Item | 1/4" Access Valve Extension Tube |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass/Copper |
Description
1/4 In. Access Valve Extension Tube, Connection Size 1/2 in OD, Length 2 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Exhaust Fan, 16 In, 120V (V4E40K2M71100)
- HONEYWELL Snap Switch Controller, SPDT (L404F1102)
- MAMAC PARTS Air Temp Sensor, 4" 10Kohm Vav (TE-701-BX-12-A)
- CANARM Downblast Exhauster (ALX150-DD050EC)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31236)
- JB INDUSTRIES 1/4" Access Valve Swaged Tee, PK3 (A31336)
- JB INDUSTRIES 1/4" Access Valve Swaged T, Brass/Copper (A31344)
- JB INDUSTRIES 1/4IN Aluminum 2-Vavle Zepplin (24425)
- JB INDUSTRIES Cap Tube, .031 I.D. X .083 O.D. X 12 Ft (TC-31-12)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (QC-E5)
- JB INDUSTRIES Cap Tube Cutting Tool (A10973)
- Jb Industries AC & Refrigeration Valves