Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve 90, PK3
Mfr # A31494
Zoro # G1462097
product price: $23.59
/pk 3, $7.86/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 5/16 in ODS x 1/4 in MPT
- For Use With All CFC, HCFC and HFC Refrigerants
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
Product Information
- Brand Jb Industries
- MFR # A31494
- Zoro # G1462097
- UPC # 684520314948
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 5/16 in ODS x 1/4 in MPT |
Details
Item | 1/4" Access Valve 90 Degrees |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Description
1/4 In. Access Valve 90 Degrees, Connection Size 5/16 in ODS x 1/4 in MPT, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Return Air Grille, 13.75 X 13.75, White, Steel (4MJP8)
- ALL-FILTERS 18X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18202.C 6PK)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 25 W (F300E1019)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x30"x1" (274-100-300)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31452)
- JB INDUSTRIES Line Piercing Saddle Valve, 7/8" OD, PK2 (A32914)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg (QC-E4)
- JB INDUSTRIES Cap Tube, .055 I.D. X .125 O.D. X 11 Ft (TC-55-11)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31011)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31199-G)
- STREAMLINE Refrigeration Ball Valve, 775 psi (A 18960)
- Jb Industries AC & Refrigeration Valves