Shop All Picnic Tables
Jayhawk Plastics
Global Industrial 6' A Frame Rectangular Picnic Table, Recycled Plastic, Green
Mfr # PB APIC6GREGL
Zoro # G708588852
product price: $1,642.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,642.99
Free 30-Day Returns
Product Information
- Brand Jayhawk Plastics
- MFR # PB APIC6GREGL
- Zoro # G708588852
- UPC # 643749216730
- Country of Origin United States
- Category Picnic Tables
Description
Global industrial 6 ft. Recycled plastic a-frame rectangular picnic table - green made with various sized resinwood slats, this table will blend into any traditional environment. The top and seats are made with 2 x 10 resinwood slats and the table frame is made from 3 x 6 and 2 x 4 resinwood slats. Comes standard with heavy duty zinc coated hardware. Choose u-bracket model b264147 for surface mounting or j-bracket model b264296 for in ground mounting. recycled plastic saves trees and reduces landfill usage. Many forms of post customer waste, such as plastic milk jugs, are the main ingredients in the eco-durable, long lasting recycled plastic material. This table does not need to be sealed, painted or stained and cannot rot. The proprietary coloring process seals in color and is uniform throughout the material with the introduction of our unique uv protection phase and ensures the beauty of the plastic well beyond wood, metal or expanded steel. Paint will not bond to the surface and can be easily removed with sand paper or automotive paint thinner. Adding recycled plastic picnic tables to your park, business or project lets your community know you are taking steps to help preserve our earth's resources.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Water Pump Fits John Deere 401B 2520 450 350 410 440A 440 2510 401D 2030 401C (CSU80-0217)
- LOGO BRANDS FL State Repeating Logo Mini-Size Rubber Basketball (136-91MR-1)
- HANDSON 45 deg 2 x 2 in. Spigot Elbow (HA736092)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch - 2 Pk - 5.2 Square Feet - Green (04-126-GR-2PK)
- ZORO SELECT Picnic Table, 80" W x75" D, Green (4HUR4)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUR8)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- GARDENISED Kids Round Picnic Table Bench, Outdoor Children's Backyard Table, Dining, and Playtime Patio Table (QI004616)
- GLOBAL INDUSTRIAL 96 Rectangular Perforated Metal Outdoor Picnic Table, Black (694555BK)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person - Stained (QI003903.ST)
- FROG FURNISHINGS Cedar 6' Park Place Table (PB 6CEDPARKP)
- Jayhawk Plastics Outdoor Tables