Shop All Tarps
Jaydee Boen
40 ft x 60 ft Tarp, Blue
Mfr # BT-4060
Zoro # G1055413
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 40 ft x 60 ft
- Tarp Finished Length 60 ft
- Tarp Finished Width 60 ft
Product Information
- Brand Jaydee Boen
- MFR # BT-4060
- Zoro # G1055413
- UPC # 810210021340
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 40 ft x 60 ft |
Tarp Finished Length | 60 ft |
Tarp Finished Width | 60 ft |
Details
Description
Tarp Finished Length 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 3000 PSI Pressure Washer Gun Kit (6684)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D009 Bar Mnt, 36" (363RNDD009)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x12 SS Cane Bolt (N348-516)
- PROTOCHEM LABORATORIES Drain Fly Repellent, 1 Gal. (PDRA15111)
- JAYDEE BOEN 20 ft x 40 ft Tarp, Blue (BT-2040)
- JAYDEE BOEN 40 ft x 40 ft Tarp, Blue (BT-4040)
- JAYDEE BOEN 25 ft x 40 ft Tarp, Blue (BT-2540)
- JAYDEE BOEN 12 ft x 20 ft Tarp, Blue (BT-1220)
- JAYDEE BOEN 30 ft x 40 ft Tarp, White (CT-3040)
- JAYDEE BOEN 30 ft x 40 ft Tarp, Blue (BT-3040)
- PROTARP 24 ft x 50 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-24X50)
- Jaydee Boen Tarps