Shop All Tarps
Jaydee Boen
20 ft x 30 ft Tarp, Silver/Black
Mfr # ST-2030
Zoro # G1057784
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 30 ft
- Tarp Finished Length 30 ft
- Tarp Finished Width 30 ft
Product Information
- Brand Jaydee Boen
- MFR # ST-2030
- Zoro # G1057784
- UPC # 810210022590
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 30 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 30 ft |
Details
Color | Silver/Black |
Item | Tarp |
Description
Tarp Finished Length 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Athens Navy Small Round Dog Bed (78899550702)
- GOODNATURE Portable A24 Trap Stand (STDR-01)
- PRO-FIT Staple Fence Eg 1-1/2 In 1Lb (79098)
- VALTERRA Phoenix Faucets PF267001 Replacement Exterior Shower Door - White (PF267001)
- JAYDEE BOEN 12 ft x 12 ft Tarp, Blue (BT-1212)
- JAYDEE BOEN 40 ft x 40 ft Tarp, Blue (BT-4040)
- JAYDEE BOEN 16 ft x 20 ft Tarp, Silver/Black (ST-1620)
- JAYDEE BOEN 40 ft x 60 ft Tarp, Blue (BT-4060)
- JAYDEE BOEN 30 ft x 40 ft Tarp, Blue (BT-3040)
- JAYDEE BOEN 20 ft x 40 ft Tarp, Blue (BT-2040)
- TARPCO SAFETY 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 14 Mil Tarp, Blue, Polyethylene (TS-105-30X70)
- Jaydee Boen Tarps