Shop All Tarps
Jaydee Boen
12 ft x 16 ft Tarp, Silver/Black
Mfr # ST-1216
Zoro # G1057854
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 16 ft
- Tarp Finished Length 16 ft
- Tarp Finished Width 12 ft
Product Information
- Brand Jaydee Boen
- MFR # ST-1216
- Zoro # G1057854
- UPC # 810210022675
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 16 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 12 ft |
Details
Color | Silver/Black |
Item | Tarp |
Description
Tarp Finished Length 16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAEGER PELLET GRILLS 18# Brisket Blend Pellet (PEL348)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A074 Bar Mnt, 14" (140SXEA074)
- MTD Hsg Asm-Auger 28 (684-05209A-0638)
- NEWALTHLETE Ceramic Hose Weight (NE197951)
- JAYDEE BOEN 16 ft x 20 ft Tarp, Silver/Black (ST-1620)
- JAYDEE BOEN 20 ft x 20 ft Tarp, Blue (BT-2020)
- JAYDEE BOEN 30 ft x 40 ft Tarp, White (CT-3040)
- JAYDEE BOEN 40 ft x 40 ft Tarp, Blue (BT-4040)
- JAYDEE BOEN 30 ft x 40 ft Tarp, Blue (BT-3040)
- JAYDEE BOEN 12 ft x 12 ft Tarp, Blue (BT-1212)
- TARPS NOW 8 ft x 25 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0825)
- Jaydee Boen Tarps