Shop All Drain Strainers
Jay R. Smith Manufacturing
Sanitary Drain, Funnel Assembly, Cast Iron
Mfr # 3591
Zoro # G0700178
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Cast Iron
- Color - Drains Yellow
- Connection - Drains Screw
- For Use With Saniceptor Floor Drain Strainer Heads
- Length (In.) 8 1/4 x 3 1/4 x 4 1/2
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 3591
- Zoro # G0700178
- UPC # 727753200784
- Country of Origin Multiple
- Category Drain Strainers
Dimensions
Length (In.) | 8 1/4 x 3 1/4 x 4 1/2 |
Overall Width | 6 in |
Overall Height | 4 1/2 in |
Overall Length | 2 1/2 in |
Details
Material of Construction - Drains | Cast Iron |
Color - Drains | Yellow |
Connection - Drains | Screw |
For Use With | Saniceptor Floor Drain Strainer Heads |
Item | Sanitary Drain |
Material of Construction | Cast Iron |
Type | Funnel Assembly |
Includes | Replacement Funnel |
Standards | ASME A112..7-2010 (R2015) |
Material | Cast Iron |
Finish | Duco Coated |
Product Type | Sanitary Drain |
Ligature Resistant | No |
Color | Yellow |
Connection Type | Screw |
Compatible with Brand | Saniceptor |
Application | Floor Drain |
Shape | Oval |
Description
Sanitary Drain, Overall Diameter Not Applicable, Overall Width 6 in, Shape Oval, Product Type Sanitary Drain, Includes Replacement Funnel, Standards ASME A112..7-2010 (R2015), Finish Duco Coated, Application Floor Drain, Overall Length 2 1/2 in, Material Cast Iron, Color Yellow, Overall Height 4 1/2 in, Compatible with Brand Saniceptor, Ligature Resistant No, Fits Pipe Size Not Applicable, Thread Size Not Applicable, Fits Drain Size Not Applicable, Connection Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch X 12 Inch Copper Repair Coupling (5436093)
- AMERICAN STANDARD Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2" (6047800.002)
- DOMINION FAUCETS Single Handle Laboratory Faucet, Chrome (77-1631)
- SMITH-COOPER Welded Nipple, S40,316/L, 2X5" (4321003360)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Cast Iron, Round, 1-1/2" H (4313CVR)
- JAY R. SMITH MANUFACTURING Floor Drain, Cast Iron, Square, 1-1/2" H (3410G)
- JAY R. SMITH MANUFACTURING Floor Drain, Cast Iron, Round Type, 3" H (2233B)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 8" L (2110CIG)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 11-1/2"L (2140CIG)
- JAY R. SMITH MANUFACTURING Floor Cleanout Plug, Cast Bronze, Round (4470T05)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, White (LKPDQD1WH)
- Jay R. Smith Manufacturing Drain Strainers