Shop All Drain Strainers
Jay R. Smith Manufacturing
Sanitary Drain, Funnel Assembly
Mfr # 3591NB
Zoro # G0699968
original price:
$339.59
16% off
new price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Nickel Bronze
- Color - Drains Nickel Bronze
- Length (In.) 8 1/4 x 3 1/2 x 4 1/4
- Connection - Drains Screw
- For Use With Saniceptor Floor Drain Strainer Heads
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 3591NB
- Zoro # G0699968
- UPC # 727753200821
- Country of Origin Multiple
- Category Drain Strainers
Dimensions
Length (In.) | 8 1/4 x 3 1/2 x 4 1/4 |
Overall Length | 2 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 6 in |
Details
Material of Construction - Drains | Nickel Bronze |
Color - Drains | Nickel Bronze |
Connection - Drains | Screw |
For Use With | Saniceptor Floor Drain Strainer Heads |
Type | Funnel Assembly |
Item | Funnel Assembly |
Material of Construction | Nickel Bronze |
Includes | Replacement Funnel |
Standards | ASME A112..7-2010 (R2015) |
Material | Bronze |
Finish | Nickel |
Product Type | Funnel Assembly |
Compatible with Brand | Saniceptor |
Application | Floor Drain |
Ligature Resistant | No |
Shape | Oval |
Color | Nickel Bronze |
Connection Type | Screw |
Description
Funnel Assembly, Overall Diameter Not Applicable, Overall Width 6 in, Shape Oval, Product Type Funnel Assembly, Includes Replacement Funnel, Standards ASME A112..7-2010 (R2015), Finish Nickel, Application Floor Drain, Overall Length 2 1/2 in, Material Bronze, Color Nickel Bronze, Overall Height 4 1/2 in, Compatible with Brand Saniceptor, Ligature Resistant No, Fits Pipe Size Not Applicable, Thread Size Not Applicable, Fits Drain Size Not Applicable, Connection Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Pipe Dia., Brass, Kitchen, Waste Connector (1PNU8)
- PRIME-LINE Replacement Shower Diverter Stem For Sayco Valves, 4-1/2 in. Length Single Pack (MP58035)
- ZORO SELECT 2" Malleable Iron 90 Degree Street Elbow Class 150 (5P465)
- NATIONAL PRESTO Pressur Cook Vent #9911 (09911)
- JAY R. SMITH MANUFACTURING Floor Drain, Nickel Bronze, Round, 1/4" H (A08NBG)
- JAY R. SMITH MANUFACTURING Floor Cleanout Plug, Cast Bronze, Round (4470T05)
- JAY R. SMITH MANUFACTURING Floor Drain, 8-3/8 In. L, Nickel Bronze (B10NBG)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Aluminum (3000DBS-4)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 4x4-1/2 in., Cast Iron (3580)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Nickel Bronze (3590NB)
- COMPONENT HARDWARE Encore Overflow Assmbly, 1-1/2" OD Tubing (E50-1000)
- Jay R. Smith Manufacturing Drain Strainers