Shop All Drain Strainers
Jay R. Smith Manufacturing
Sanitary Drain, Aluminum
Mfr # 3000DBS-4
Zoro # G0700038
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 4 in
- Material of Construction - Drains Aluminum
- Color - Drains Silver
- Pipe Dia. (In.) 4"
- For Use With 4 in Saniceptor Sanitary Floor Drains
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 3000DBS-4
- Zoro # G0700038
- Country of Origin Multiple
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 4 in |
Pipe Dia. (In.) | 4" |
Overall Diameter | 5 1/2 in |
Fits Pipe Size | 4 in |
Overall Height | 3 in |
Details
Material of Construction - Drains | Aluminum |
Color - Drains | Silver |
Item | Dome Strainer |
For Use With | 4 in Saniceptor Sanitary Floor Drains |
Color/Finish | Aluminum |
Connection - Drains | Flanged |
Type | Dome Bottom Strainer |
Material of Construction | Aluminum |
Standards | ASME A112..7-2010 (R2015) |
Includes | Replacement Strainer |
Material | Aluminum |
Product Type | Dome Strainer |
Application | Floor Drain |
Connection Type | Flanged |
Shape | Round |
Ligature Resistant | No |
Compatible with Brand | Saniceptor |
Color | Silver |
Description
Dome Strainer, Overall Diameter 5 1/2 in, Shape Round, Product Type Dome Strainer, Includes Replacement Strainer, Standards ASME A112..7-2010 (R2015), Application Floor Drain, Material Aluminum, Color Silver, Overall Height 3 in, Compatible with Brand Saniceptor, Ligature Resistant No, Fits Pipe Size 4 in, Thread Size Not Applicable, Fits Drain Size Not Applicable, Connection Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Decorative Hvy Dty Tank Trip Lever 8" Brass Arm W/ Metal Spud (T0105WB)
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (15593)
- ASCO Valve Rebuild Kit, With Instructions (302276)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-KM-150)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Dome Bottom Strainer (3000DBS-2)
- JAY R. SMITH MANUFACTURING Floor Drain, Nickel Bronze, Square, 1-1/2"H (3140-12NB)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Nickel Bronze (3590NB)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 4x4-1/2 in., Nickel Bronze (3580NB)
- JAY R. SMITH MANUFACTURING Floor Drain, 8-3/8 In. L, Nickel Bronze (B10NBG)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Funnel Assembly (3591NB)
- GOURMETIER KDSHDWR10 Mounting Clips For Stainless Steel Sink, Silver (KDSHDWR10)
- Jay R. Smith Manufacturing Drain Strainers