Shop All Drain Strainers
Jay R. Smith Manufacturing
Sanitary Drain, 4x4-1/2 in., Nickel Bronze
Mfr # 3580NB
Zoro # G0699995
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Nickel Bronze
- Color - Drains Nickel Bronze
- Connection - Drains Screw
- Material of Construction Nickel Bronze
- For Use With Saniceptor Floor Drain Strainer Heads
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 3580NB
- Zoro # G0699995
- UPC # 727753200548
- Country of Origin Multiple
- Category Drain Strainers
Dimensions
Length (In.) | 4 x 4 1/2 |
Overall Height | 4 1/4 in |
Overall Length | 10 1/8 in |
Overall Diameter | 4 in |
Overall Width | 4 in |
Details
Material of Construction - Drains | Nickel Bronze |
Color - Drains | Nickel Bronze |
Connection - Drains | Screw |
Material of Construction | Nickel Bronze |
For Use With | Saniceptor Floor Drain Strainer Heads |
Item | Funnel Assembly |
Type | Funnel Assembly |
Standards | ASME A112..7-2010 (R2015) |
Includes | Replacement Funnel |
Material | Bronze |
Finish | Nickel |
Product Type | Funnel Assembly |
Color | Nickel Bronze |
Application | Floor Drain |
Shape | Round |
Connection Type | Screw |
Ligature Resistant | No |
Compatible with Brand | Saniceptor |
Description
Funnel Assembly, Overall Diameter 4 in, Overall Width 4 in, Shape Round, Product Type Funnel Assembly, Includes Replacement Funnel, Standards ASME A112..7-2010 (R2015), Finish Nickel, Application Floor Drain, Overall Length 10 1/8 in, Material Bronze, Color Nickel Bronze, Overall Height 4 1/4 in, Compatible with Brand Saniceptor, Ligature Resistant No, Fits Pipe Size Not Applicable, Thread Size Not Applicable, Fits Drain Size Not Applicable, Connection Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (507 2)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA04)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N010038)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0030)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 11-1/2"L (2140CIG)
- JAY R. SMITH MANUFACTURING Floor Drain, Cast Iron, Round Type, 3" H (2233B)
- JAY R. SMITH MANUFACTURING Floor Drain, 8-3/8 In. L, Nickel Bronze (B10NBG)
- JAY R. SMITH MANUFACTURING Floor Drain, Slotted Lid, Square, 1-1/2" H (3140)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 8" L (2110CIG)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Funnel Assembly (3591NB)
- CHATHAM BRASS Replacement Basket, Heavy Pattern, Fixed Post, All Stainless (720)
- Jay R. Smith Manufacturing Drain Strainers