Shop All Repair Kits
Jay R. Smith Manufacturing
Repair Kit, Cast Bronze/Steel/Rubber
Mfr # 2699ARK
Zoro # G1853509
original price:
$98.59
26% off
new price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Repair Part
- Fits Brand Jay R. Smith MFG. Co
- Material of Construction Cast Bronze, Steel, Rubber
- For Use With Trap Primer
- Includes Trap Seat, Spring, O-Ring
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 2699ARK
- Zoro # G1853509
- UPC # 727753161573
- Country of Origin China
- Category Repair Kits
Details
Type | Repair Part |
Fits Brand | Jay R. Smith MFG. Co |
Material of Construction | Cast Bronze, Steel, Rubber |
For Use With | Trap Primer |
Includes | Trap Seat, Spring, O-Ring |
For Use With Mfr. Model Number | 8ET1FTKXKT00, 8ET1MTKXKT00, 8ET1WTKXKT00, 8ET8FTKXKT00, 8ET8MTKXKT00, 8ET8WPKXKQ00, 8ET8WPKXKT00, 8GR9SHKXKT00, 8VET0WPKKQ00, 8VET2WPKKQ00, 8VET2WPKKT00, ABB1921DEW14, ABB1921FEB11, ABB1922FEB11, ABB1922FED10, ABB1922FEQ11, ABB1922FEW11, ABB1927DEW14, ABB1927VEB10, ABB1927VEW10, ABB192ZDEB14, ABB192ZDEW14, ABL1922FES12, ABL1927FES12, ABL1927VES10, ABL192ZFES12, ABR1922FES12, ABR1927FES12, ABR1927VES10, ABR192ZFES12, ADD1927DEB14, CB19G6W14, CB19G7B13, CB19G7W13, CT18AKXKQ00, CT18AKXKT00, EB9FVBL |
Compliance | NSF, ANSI 372 |
Item | Repair kit |
Description
Repair Kit, Fits Brand Jay R. Smith MFG. Co, For Use With Mfr. Model Number 2699, Includes O-Ring, Spring, Trap Seat, Repair Part, Material of Construction Cast Bronze, Rubber, Steel, For Use With Trap Primer, Compliance ANSI 372, NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3"x10Ft Black Flexible PVC Pipe (BF300010)
- BK RESOURCES Replacement Optiflow Hot & Cold Valves Kit (XRK-BKF-G)
- MOEN Cartridge (100040)
- DIXON Reducing Coupler/Adapter, 3 x 4 In, 100psi (3040-DA-AL)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-12)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-3)
- JAY R. SMITH MANUFACTURING Wall Hydrant Parts Repair Kit, Material of Construction Aluminum, Brass, Delrin and Fiber, Neoprene (HPRK-7)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-2)
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit Vacuum Breaker (HPRK-7VB)
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit (HPRK-41)
- SPENCE Repair Kit, 3/4 in. (07-07748-00)
- Jay R. Smith Manufacturing Repair Kits