Shop All Drain Components
Jay R. Smith Manufacturing
Polyethylene, Sediment Bucket, Floor Drain
Mfr # 2010B
Zoro # G6113292
original price:
$42.93
26% off
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Type Sediment Bucket
- Compliance ASME A112.6.3
- For Use With Mfr. Model Number 2005, 2010 Series
- Size 4-1/8"
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 2010B
- Zoro # G6113292
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 4-1/8" |
Details
Item | Floor Drain |
Material of Construction | Polyethylene |
Type | Sediment Bucket |
Compliance | ASME A112.6.3 |
For Use With Mfr. Model Number | 2005, 2010 Series |
Fits Brand | Jay R. Smith MFG. Co |
Includes | Bucket |
For Use With | Showers, Kitchens and Other Light Traffic Areas |
Connection | Caulk/Threaded |
Basic Fitting Shape | Top: Square |
Description
Floor Drain, Fits Brand Jay R. Smith MFG. Co, For Use With Mfr. Model Number 2005, 2010 Series, Includes Bucket, Sediment Bucket, Size 4 1/8 in, Material of Construction Polyethylene, For Use With 2010, 2005 Series Adjustable Strainer Heads, Compliance ASME A112.6.3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL SwivelLoop Hanger, 3"Pipe, Steel (500407358)
- PARKER Tube Clamp Kit, Weld Plate, 3/4 In (WP3190)
- ZORO SELECT Repair Clamp, Two Bolt, 2-1/2 In, 304 SS (24T960)
- STEEL & OBRIEN 2" Clamp x Flange Adapter - 1.688" Long 316SS (38MP-2-316)
- JAY R. SMITH MANUFACTURING 1/2 " Dia., Cast Bronze, Bronze Finish, Floor Drain, Automatic Trap Primer (2699-1LF)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Grate, Sanitary Drains (3140G-12NB)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A05NBC/S)
- JAY R. SMITH MANUFACTURING Polished Bronze, Round, Floor Drain (A05ER-PB)
- JAY R. SMITH MANUFACTURING Neoprene, Grease Interceptor, Cover Gasket (8050G)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Round, Floor Drain (A06ER-NB)
- PLUMB PAK 1-1/2 In. to 1-1/4 In. White Plastic P-Trap with Reducer Washer (400WK)
- Jay R. Smith Manufacturing Drain Components