Shop All Drain Components
Jay R. Smith Manufacturing
Neoprene, Solids Interceptor, Cover Gasket
Mfr # 8714GASKET
Zoro # G4623753
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Neoprene
- Color - Drains Black
- Connection - Drains Gasket
- Material of Construction Neoprene
- Type Solids Interceptor
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 8714GASKET
- Zoro # G4623753
- Country of Origin China
- Category Drain Components
Dimensions
Size | 8 17/32 in |
Details
Item | Cover Gasket |
Material of Construction - Drains | Neoprene |
Color - Drains | Black |
Connection - Drains | Gasket |
Material of Construction | Neoprene |
Type | Solids Interceptor |
Standards | ASME A112.14.3 |
For Use With | 8714 Series Solids Interceptor |
Color | Black |
Includes | Gasket |
Connection Type | Gasket |
Material | Rubber |
Product Type | Gasket |
Description
Cover Gasket, Product Type Gasket, Fits Pipe Size Not Applicable, Connection Type Gasket, Includes Gasket, Color Black, Standards ASME A112.14.3, Material Rubber, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Ashton Metal Lever Handle Kit - Kitchen Stainless (RP63194SS)
- BANJO 2" FNPT Polypropylene Ball Valve 3-Way (V200SL)
- ZORO SELECT 1-1/2" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMR1)
- LEGEND VALVE 1/2" BLACK 90 ELBOW (350-003C)
- JAY R. SMITH MANUFACTURING Polished Bronze, Round, Floor Drain (A05ER-PB)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET10F)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET25F)
- JAY R. SMITH MANUFACTURING 1/2 " Dia., Cast Bronze, Bronze Finish, Floor Drain, Automatic Trap Primer (2699-1LF)
- JAY R. SMITH MANUFACTURING Neoprene, Solids Interceptor, Cover Gasket (8710GASKET)
- JAY R. SMITH MANUFACTURING Cast Iron, Roof Drain, Roof Drain with Low Profile Dome (1310C)
- PLUMB PAK Washer Beveled Poly 1-1/2In (PP25519-20)
- Jay R. Smith Manufacturing Drain Components