Shop All Drain Components
Jay R. Smith Manufacturing
Neoprene, Solids Interceptor, Cover Gasket
Mfr # 8710GASKET
Zoro # G4598867
original price:
$18.74
5% off
new price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Neoprene
- Color - Drains Black
- Connection - Drains Screw
- Material of Construction Neoprene
- Type Solids Interceptor
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 8710GASKET
- Zoro # G4598867
- Country of Origin China
- Category Drain Components
Dimensions
Size | 6-27/32" |
Details
Item | Cover Gasket |
Material of Construction - Drains | Neoprene |
Color - Drains | Black |
Connection - Drains | Screw |
Material of Construction | Neoprene |
Type | Solids Interceptor |
For Use With | 8710 Series Solids Interceptor |
Standards | ASME A112.14.3 |
Includes | Gasket |
Color | Black |
Connection Type | Threaded |
Material | Rubber |
Product Type | Gasket |
Description
Cover Gasket, Product Type Gasket, Fits Pipe Size Not Applicable, Connection Type Threaded, Includes Gasket, Color Black, Standards ASME A112.14.3, Material Rubber, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8345G001)
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8215G080-24/DC)
- ZSI Pipe Supports, 6.62"Lx5"W Base, 4"H (CBM)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1150150EG)
- JAY R. SMITH MANUFACTURING 1-1/2 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-0150)
- JAY R. SMITH MANUFACTURING Neoprene, Solids Interceptor, Cover Gasket (8714GASKET)
- JAY R. SMITH MANUFACTURING Polyethylene, Sediment Bucket, Floor Drain (2010B)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Round, Floor Drain (A05ER-NB)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET15F)
- JAY R. SMITH MANUFACTURING Galvanized; Top: Nickel Bronze, Grate, Sanitary Drains (3100G)
- DEARBORN BRASS Sink Waste 1.5x16 Co Sj 17Ga (117A-1)
- Jay R. Smith Manufacturing Drain Components