Shop All Drain Components
Jay R. Smith Manufacturing
Neoprene, Cover Gasket
Mfr # 8010G
Zoro # G4546001
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Neoprene
- Color - Drains Black
- Connection - Drains Glued
- Material of Construction Neoprene
- Type Grease Interceptor, Black, 3/4" Wide x 56.64" Long, For Use With 8010 and 8210 Series Grease Interceptor
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 8010G
- Zoro # G4546001
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 3/4" Wide x 56.64" Long |
Details
Item | Cover Gasket |
Material of Construction - Drains | Neoprene |
Color - Drains | Black |
Connection - Drains | Glued |
Material of Construction | Neoprene |
Type | Grease Interceptor, Black, 3/4" Wide x 56.64" Long, For Use With 8010 and 8210 Series Grease Interceptor |
For Use With | 8010 and 8210 Series Grease Interceptor |
Standards | ASME A112.14.3 |
Includes | Gasket |
Color | Black |
Connection Type | Glued |
Material | Rubber |
Product Type | Gasket |
Description
Cover Gasket, Product Type Gasket, Fits Pipe Size Not Applicable, Connection Type Glued, Includes Gasket, Color Black, Standards ASME A112.14.3, Material Rubber, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Laboratory Sink, 15" x 10" Bowl, Porcelain (K-2032-0)
- THRIFCO PLUMBING #45 1/4 Inch x 1/4 Inch Brass Flare MIP Tee (6945004)
- PARKER Union Tee, Brass, Silver (164PLP-8)
- A.O. SMITH 9004762105 Kit Element 480/6000 (9004762105)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Round, Floor Drain (A06ER-NB)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Grate, Sanitary Drains (3140G-12NB)
- JAY R. SMITH MANUFACTURING Galvanized; Top: Nickel Bronze, Grate, Sanitary Drains (3100G)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET30F)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET10F)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET15F)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2"x12" (52112)
- Jay R. Smith Manufacturing Drain Components