Shop All Repair Kits
Jay R. Smith Manufacturing
Hydrant Repair Kit
Mfr # HPRK-2
Zoro # G6106204
original price:
$167.19
36% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Repair Part
- Fits Brand Jay R. Smith MFG. Co
- Material of Construction Stainless Steel, Neoprene
- For Use With Hydrants After 8/84: 5509, 5609 Series
- Includes Operating Screw, Seat, Key, Washers, O-Rings
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # HPRK-2
- Zoro # G6106204
- Country of Origin Multiple
- Category Repair Kits
Details
Type | Repair Part |
Fits Brand | Jay R. Smith MFG. Co |
Material of Construction | Stainless Steel, Neoprene |
For Use With | Hydrants After 8/84: 5509, 5609 Series |
Includes | Operating Screw, Seat, Key, Washers, O-Rings |
Item | Hydrant Repair Kit |
For Use With Mfr. Model Number | 5509, 5609 Series |
Description
Hydrant Repair Kit, Fits Brand Jay R. Smith MFG. Co, For Use With Mfr. Model Number 5509, 5609 Series, Includes Key, O-Rings, Operating Screw, Seat, Washers, Repair Part, Material of Construction Neoprene, Stainless Steel, For Use With Hydrants After 8/84: 5509, 5609 Series
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Line Strainer, Low Profile, 3/8", MNPT (7221490)
- LEGEND VALVE 1" X 8" BRASS NIPPLE (311-112)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/4" Pipe Size (6RCW6)
- KINGSTON BRASS 7" Diverter, Tub Spout, Oil Rubbed Bronze (K1089A5)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-3)
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit (HPRK-41)
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit (HPRK-19)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-12)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-21)
- JAY R. SMITH MANUFACTURING Wall Hydrant Parts Repair Kit, Material of Construction Aluminum, Brass, Delrin and Fiber, Neoprene (HPRK-7)
- ZURN Rubber Pro Repair Kit, 2-1/2"-3", 375 (RK212-375RPK)
- Jay R. Smith Manufacturing Repair Kits