Shop All Repair Kits
Jay R. Smith Manufacturing
Hydrant Repair Kit
Mfr # HPRK-12
Zoro # G6141432
original price:
$145.40
27% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Repair Part
- Fits Brand Jay R. Smith MFG. Co
- Material of Construction Stainless Steel, Neoprene
- For Use With Hydrants Before 1/79: 5510, 5511, 5560, 5610, 5611 Series
- For Use With Mfr. Model Number 5510, 5511, 5560, 5610, 5611 Series
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # HPRK-12
- Zoro # G6141432
- Country of Origin Multiple
- Category Repair Kits
Details
Type | Repair Part |
Fits Brand | Jay R. Smith MFG. Co |
Material of Construction | Stainless Steel, Neoprene |
For Use With | Hydrants Before 1/79: 5510, 5511, 5560, 5610, 5611 Series |
For Use With Mfr. Model Number | 5510, 5511, 5560, 5610, 5611 Series |
Includes | Operating Screw, Seat, Key, Washers, O-Rings |
Item | Pfister W/M Assembly 3Way Dvt Kz Brushed Nickle |
Description
Hydrant Repair Kit, Fits Brand Jay R. Smith MFG. Co, For Use With Mfr. Model Number 5510, 5511, 5560, 5610, 5611 Series, Includes Key, O-Rings, Operating Screw, Seat, Washers, Repair Part, Material of Construction Neoprene, Stainless Steel, For Use With Hydrants Before 1/79: 5510, 5511, 5560, 5610, 5611 Series
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG SINK STRAINER CHRM 3"" (PP820-65)
- KOHLER Kingston Ultra Wall-Mounted Top Spud Flushometer Bowl (84325-L-0)
- KOHLER Lift Toggle Assembly (36303)
- AQUATROL Safety Relief Valve, 3/4 x 1,125 psi (740DF1M2J1-125)
- JAY R. SMITH MANUFACTURING Repair Kit, Cast Bronze/Steel/Rubber (2699ARK)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-6)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-5)
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit (HPRK-19)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-21)
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit (HPRK-41)
- ZURN Model Repair Kit, 975XL/XL2, 3/4"-1" (RK34-975XLPK)
- Jay R. Smith Manufacturing Repair Kits