Shop All Repair Kits
Jay R. Smith Manufacturing
Hydrant Parts Repair Kit
Mfr # HPRK-19
Zoro # G4580231
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Material of Construction Brass, Delrin, Neoprene and Aluminum
- For Use With 5519, 5519-SAP, 5619, 5619-SAP Series Hydrants
- Standards ASME A112.21.3M
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # HPRK-19
- Zoro # G4580231
- UPC # 727753398030
- Country of Origin Multiple
- Category Repair Kits
Details
Type | Wall |
Material of Construction | Brass, Delrin, Neoprene and Aluminum |
For Use With | 5519, 5519-SAP, 5619, 5619-SAP Series Hydrants |
Item | Hydrant Parts Repair Kit |
Standards | ASME A112.21.3M |
Description
Hydrant Parts Repair Kit, Wall, Material of Construction Brass, Delrin, Neoprene and Aluminum, For Use With 5519, 5519-SAP, 5619, 5619-SAP Series Hydrants
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500174.002)
- LEGEND VALVE 1-1/2" GALVANIZED 90 ELBOW (352-007)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10551)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 5m, PK10 (G1PE5-Q)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-6)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-2)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-11)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-5)
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit (HPRK-41)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-12)
- SLOAN Control Stop Repair Kit, 1 In (H541ASD)
- Jay R. Smith Manufacturing Plumbing Parts & Accessories