Shop All Gaskets, Hardware, & O-Rings
Jay R. Smith Manufacturing
Gasket, Water Closet, Size: 5"
Mfr # 0100GASKET-FELT
Zoro # G6113527
original price:
$28.86
18% off
new price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5"
- Type Water Closet
- Fits Brand Jay R. Smith MFG. Co
- Material of Construction Felt
- For Use With 0200 Series Fixture Supports
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 0100GASKET-FELT
- Zoro # G6113527
- Country of Origin Taiwan, Province of China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Size | 5" |
Details
Type | Water Closet |
Fits Brand | Jay R. Smith MFG. Co |
Material of Construction | Felt |
For Use With | 0200 Series Fixture Supports |
For Use With Mfr. Model Number | 0200, 0300, 0400 Series |
Item | GASKET |
Compliance | ASME A112.6.1M |
Description
Gasket, Fits Brand Jay R. Smith MFG. Co, For Use With Mfr. Model Number 0200, 0300, 0400 Series, Water Closet, Size 5 in, Material of Construction Felt, For Use With 0200 Series Fixture Supports, Compliance ASME A112.6.1M
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE 2" Clamp T316L SS Solid End Cap (TEG16A6L2.0-PL)
- PARKER 3/8" A-LOK 316 SS Union (6SC6-316)
- INTERDESIGN Toothbrush Hldr Silver (76250)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (467-060X)
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, For Use with Urinals (0100FP-GASKET)
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, For Solids Interceptor (8750CGASK)
- JAY R. SMITH MANUFACTURING Gasket, Water Closet (0100GASKET-NEOP)
- JAY R. SMITH MANUFACTURING Finish Trim Kit with Neoprene Gaskets (F-1N)
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, Replacement Part (0632GASKET)
- ZURN Carrier Hardware, 5/8", Stainless Steel (Z1200-74)
- BANJO T-Bolt Flange Clamp, For Pipe Size 3 (FC300TB)
- Jay R. Smith Manufacturing Gaskets, Hardware, & O-Rings