Shop All Drain Components
Jay R. Smith Manufacturing
Galvanized; Top: Nickel Bronze, Grate, Sanitary Drains
Mfr # 3100G
Zoro # G6194361
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized; Top: Nickel Bronze
- Type Grate
- For Use With Mfr. Model Number 3100 Series
- Compliance ASME A112.6.7
- Size 9-3/8"H x 10"W
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 3100G
- Zoro # G6194361
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 9-3/8"H x 10"W |
Details
Item | Sanitary Drains |
Material of Construction | Galvanized; Top: Nickel Bronze |
Type | Grate |
For Use With Mfr. Model Number | 3100 Series |
Compliance | ASME A112.6.7 |
Includes | Grate and Screws |
For Use With | 3100 Series Sani-Ceptors |
Fits Brand | Sani-Ceptor |
Grid Material | Dome: Aluminum |
Basic Fitting Shape | Square |
Description
Sanitary Drains, Fits Brand Sani-Ceptor, For Use With Mfr. Model Number 3100 Series, Includes Grate and Screws, Grate, Size 8 in, Material of Construction Nickel Bronze, For Use With 3100 Series Sani-Ceptors, Compliance ASME A112.6.7
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Mini T-Line Strainer, 3/4", 30 Mesh, Black (LSTM075-30)
- 3M Valve Stem Assembly A0008, 1/pk (28097)
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount, Color/Finish: White (Z5755-U)
- JET Afs-2Esf, Washable Electrostatic Filter (708724)
- JAY R. SMITH MANUFACTURING Neoprene, Suspended Type Solids Interceptor, Cover Gasket (8730GKT)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A06NBC/S)
- JAY R. SMITH MANUFACTURING 1-1/2 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-0150)
- JAY R. SMITH MANUFACTURING Cast Iron, Grate, Floor Drain (2120CIG)
- JAY R. SMITH MANUFACTURING Neoprene, Grease Interceptor, Cover Gasket (8050G)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Round, Floor Drain (A06ER-NB)
- ZORO SELECT P-Trap with Solvent Weld Joint, 4 In Hub (02231)
- Jay R. Smith Manufacturing Drain Components