Shop All Drain Strainers
Jay R. Smith Manufacturing
Floor Cleanout Plug, Cast Bronze, Round
Mfr # 4470T05
Zoro # G1853551
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 5 in
- Material of Construction - Drains Cast Bronze
- Color - Drains Bronze
- For Use With Floor Cleanouts
- Material of Construction Cast Bronze
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 4470T05
- Zoro # G1853551
- UPC # 727753226319
- Country of Origin United States
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 5 in |
Height (In.) | 1 in |
Height | 1 in |
Overall Height | 1 in |
Overall Diameter | 5 in |
Details
Material of Construction - Drains | Cast Bronze |
Color - Drains | Bronze |
For Use With | Floor Cleanouts |
Material of Construction | Cast Bronze |
Connection - Drains | MNPT |
Item | Floor Cleanout |
Includes | Plug |
Type | Round |
Finish | Cast Bronze |
Material | Cast Bronze |
Product Type | Floor Cleanout |
ADA Compliant | No |
For Use with Drain Type | Cleanout Drain |
Installation Type | Screw-In |
Color | Bronze |
Shape | Round |
Drain Style | Round |
Description
Floor Cleanout, Product Type Floor Cleanout, Overall Diameter 5 in, Material Cast Bronze, Finish Cast Bronze, Installation Type Screw-In, Color Bronze, Grate Surface Type Not Applicable, Shape Round, Includes Plug, Load Capacity Not Applicable, ADA Compliant No, Overall Height 1 in, For Use with Drain Type Cleanout Drain, Drain Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx10" L A (22CP-10-MH)
- KETCHAM 14" x 20" Deluxe Surface Mounted Polished Edge Medicine Cabinet (160PE-SM)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-K300-2p-9346)
- ZORO SELECT 2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40 (4381016630)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 4x4-1/2 in., Nickel Bronze (3580NB)
- JAY R. SMITH MANUFACTURING Floor Drain, Cast Iron, Square, 1-1/2" H (3410G)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 11-1/2"L (2140CIG)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Funnel Assembly (3591NB)
- JAY R. SMITH MANUFACTURING Floor Drain, Slotted Lid, Square, 1-1/2" H (3140)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Dome Bottom Strainer (3000DBS-2)
- KOHLER Service Sink Strainer Tapped For 3" Npt (9146-CP)
- Jay R. Smith Manufacturing Drain Strainers