Shop All Pipe Test Plugs
Jay R. Smith Manufacturing
Floor Cleanout, 3/4 in. H, Round
Mfr # 4810-10
Zoro # G0699855
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Bronze
- Type Round
- Pipe Dia. (In.) 10"
- Length (In.) 10-1/2"
- Overall Diameter 11 1/2 in
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 4810-10
- Zoro # G0699855
- UPC # 727753230729
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Pipe Dia. (In.) | 10" |
Length (In.) | 10-1/2" |
Overall Diameter | 11 1/2 in |
Pipe Dia. - Drains | 10 in |
Height (In.) | 3/4 in |
Height | 3/4 in |
Overall Height | 3/4 in |
Description
Floor Cleanout, Product Type Floor Cleanout, Overall Diameter 11 1/2 in, Material Nickel Bronze, Finish Duco Coated, Installation Type Screw-In, Color Tan, Grate Surface Type Not Applicable, Shape Round, Includes Frame with Anchor Lugs, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 3/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Smoothie Twin, 1/2 In Hose (T3008H)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2317)
- LEGEND VALVE 2" BRONZE MALE ADAPTER (312-008)
- AMERICAN BUILT PRO Water Heater Pan, 24 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP24-1U)
- JAY R. SMITH MANUFACTURING Cleanouts, Floor Access Cover, 8-1/2 in. (4810-08)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Nickel Bronze, 5-3/4 in. (4020NBTOP4-NS)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3 in. H, Inside Caulk (4890C03PB)
- JONES STEPHENS Drain King, 1-1/2"-3", Infl TestPlug, D186 (D18186)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V2F2)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V4F4)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (269948)
- Jay R. Smith Manufacturing Pipe Test Plugs