Shop All Pipe Test Plugs
Jay R. Smith Manufacturing
Floor Cleanout, 3/4 in. H, Nickel Bronze
Mfr # 4810-04PB
Zoro # G0699889
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Bronze
- Type Round
- Length (In.) 4-1/2"
- Pipe Dia. - Drains 4 in
- Lid Secured Scoriated Nickel Bronze Cover
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 4810-04PB
- Zoro # G0699889
- UPC # 727753375277
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Length (In.) | 4-1/2" |
Pipe Dia. - Drains | 4 in |
Height (In.) | 3/4 in |
Pipe Dia. (In.) | 4" |
Overall Diameter | 5 1/2 in |
Height | 3/4 in |
Overall Height | 3/4 in |
Description
Floor Cleanout, Product Type Floor Cleanout, Overall Diameter 5 1/2 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Frame with Anchor Lugs, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 3/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 80 (1LLV3)
- STRATAFLO PRODUCTS INC. 3" MNPT Brass Foot Valve with Buna-S Rubber Poppet (200-300)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H007)
- BANJO 2" Female Coupler x FNPT 90 Degree Coupler (200D90)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Nickel Bronze, 5-3/4 in. (4020NBTOP4-NS)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3 in. H, Inside Caulk (4890C03PB)
- JAY R. SMITH MANUFACTURING Cleanouts, Floor Access Cover, 8-1/2 in. (4810-08)
- CHERNE Test-Ball Pipe Plug, 4in to 6in (275048)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00375PPS)
- TEST-TITE T-Cone Combination Cleanout Test Plug 1-1/2" (86375)
- Jay R. Smith Manufacturing Plumbing Accessories