Shop All Pipe Test Plugs
Jay R. Smith Manufacturing
Floor Cleanout, 3 in. H, Nickel Bronze
Mfr # 4890C03
Zoro # G0699837
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Bronze
- Type Round
- Connection Inside Caulk
- Overall Diameter 3 in
- Color - Drains Nickel Bronze
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 4890C03
- Zoro # G0699837
- UPC # 727753230989
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Overall Diameter | 3 in |
Height (In.) | 3 in |
Pipe Dia. (In.) | 3" |
Pipe Dia. - Drains | 3 in |
Height | 3 in |
Overall Height | 4 3/4 in |
Description
Floor Cleanout, Product Type Floor Cleanout, Overall Diameter 3 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes 3 in Spanner Wrench, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 4 3/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 125 psi (1060625)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138000)
- IN-SINK-ERATOR Switch, Air Actuated (STS-00)
- AMTROL St-5 140N43 Thermal Expansion (ST-5)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- JAY R. SMITH MANUFACTURING Cleanouts, Floor Access Cover, 8-1/2 in. (4810-08)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3 in. H, Inside Caulk (4890C03PB)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Nickel Bronze, 5-3/4 in. (4020NBTOP4-NS)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", BR (E4F4-B)
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51005)
- CHERNE Pipe Plug, Pneumatic, 4-6 In (274534)
- Jay R. Smith Manufacturing Pipe Test Plugs