Shop All Drain Strainers
Jay R. Smith Manufacturing
Drain Strainer, Cast Iron, Orange, 8" L
Mfr # 2110CIG
Zoro # G1853323
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 8 in
- Shape - Drains Round
- Material of Construction - Drains Cast Iron
- Color - Drains Brown
- Includes Replacement Grate
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 2110CIG
- Zoro # G1853323
- Country of Origin Multiple
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 8 in |
Overall Length | 7 7/8 in |
Overall Width | 7 7/8 in |
Overall Height | 3/4 in |
Details
Description
Strainer, Product Type Strainer, Overall Width 7 7/8 in, Overall Length 7 7/8 in, Material Cast Iron, Finish Duco Coated, Installation Type Drop-In, Color Tan, Grate Surface Type Slotted, Shape Round, Includes Replacement Grate, Load Capacity 28,100 lb, ADA Compliant No, Overall Height 3/4 in, For Use with Drain Type Floor Drain, Drain Style Square, Outlet Location Bottom, Load Class A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Twin, 3/4 In Pipe (T4017S)
- KOHLER Triton Bowe Service Sink Faucet (830T60-4A-CP)
- USA INDUSTRIALS 316 SS 150 Threaded Pipe Flange - 1" Pipe Size (BULK-PF-257)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Chrome (04-2801)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Funnel Assembly (3591NB)
- JAY R. SMITH MANUFACTURING Floor Drain, 8-3/8 In. L, Nickel Bronze (B10NBG)
- JAY R. SMITH MANUFACTURING Floor Drain, Cast Iron, Square, 1-1/2" H (3410G)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Cast Iron, Round, 1-1/2" H (4313CVR)
- JAY R. SMITH MANUFACTURING Floor Drain, Nickel Bronze, Square, 1-1/2"H (3140-12NB)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Funnel Assembly, Cast Iron (3591)
- GOURMETIER KDSHDWR10 Mounting Clips For Stainless Steel Sink, Silver (KDSHDWR10)
- Jay R. Smith Manufacturing Drain Strainers